KLINGSPOR 320104 NDS800 NON-WOVEN DISC 115 X 22 MM MEDIUM PK10
NDS 800 Abrasive Disc, non-woven web
See technical informationReferences
Klingspor:320104
Rubix:416A3175
EAN:4014855405213

Product details : KLINGSPOR 320104 NDS800 NON-WOVEN DISC 115 X 22 MM MEDIUM PK10
NDS 800 non-woven web disc, 115 x 22 mm medium aluminium oxide
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 100 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | non-woven web (scm) |
| Series | nds 800 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
- Usually arrives within 14 working days