Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR 3915 EMERY CLOTH KL361JF 100MM X 50MTS
KLINGSPOR 3915 EMERY CLOTH KL361JF 100MM X 50MTS
Roll-canvas KL 361 JF
References
klingspor:
3915
rubix:
216A8301
ean:
4014855061211
Technical specifications
Length
50000
mm
Width
100
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 3915 EMERY CLOTH KL361JF 100MM X 50MTS
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
100
mm
Grain
60
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.93
excl. VAT
/
Each
£
172.72
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66261018300 4X30FT F2401 TRIMMED ROLL
3M 3765 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 150MMX10M TYPE T
ROEBUCK 886480 NON WOVEN HANDY ROLL 115 X 10 M VERY THIN
3M 03762 SCOTCH-BRITE CLEAN AND FIN ROLL A/VERY FINE 150MM X 10M
KLINGSPOR 3778 EMERY CLOTH ROLL 25MM X 50M 240 GRIT
KLINGSPOR EMERY TAPE 3855
KLINGSPOR 4222 ALU OXIDE ROLLS P120 50MM X 25M
NORTON 63642531852 CLOTH ROLL 100MM X 50M R222 P80
PFERD 42811315 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P150
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
PFERD 42810646 POLIROLL CARTIDGE ROLL PR 6 X 25MM CO-COOL P60
KLINGSPOR 50MX100MMROLL120G 3918
PFERD PR 1235 A 80 42811308 POLIROLL CARTRIDGE ROLL PR 12 X 35MM P80
NORTON 63642557739 RTH RL 115X10M F2560 NOR AOVF MA FC
KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G