NORTON 66253371350 QUANTUM 3 INOX CUTTING DISC 125X1X22.23MM PACK 25
Norton Quantum3 Cutting Discs
See technical informationReferences
Norton:66253371350
Rubix:234A3508
EAN:8711479630057

Product details : NORTON 66253371350 QUANTUM 3 INOX CUTTING DISC 125X1X22.23MM PACK 25
Cutting off with ceramic cutting discs is a new experience, quicker, easier, cleaner and with an exceptional long life.
Disc Cutting for inox 125x1x22.23mm Norton QUANTUM 3
Applications
Cut-Off
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | ceramic |
| Reaming diameter | 22.23 mm |
| Application | pipe cutting;cutting;grinding |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | quantum3 |
Show UNSPSC/ECL@SS
£ 77.56 excl. VAT
/ Each
£ 93.07 incl. VAT
- In stock: Next day delivery
