3M A02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM PK50


3M Silicon Carbide Very Fine Abrasive Sheet

References
3m:A02008
rubix:88828323
manufacturer :7100248368
brand logo
brand logo
Technical specifications
Length230 mm
Width280 mm
Grain600

Product details : 3M A02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM PK50


3M Wetordry Paper Sheet 734 is a sharp, abrasive silicon carbide material on a flexible and conformable water resistant paper backing

Strengths

Longer life
Good surface quality
Wide range of grades available
Wet and dry sheet for impeccable finish on metal, plastic, resin or polyester surfaces
Sharp, abrasive silicon carbide mineral ensures long product life and good surface quality
Water resistant paper backing for easy handling

Applications

Painted surface
Synthetic and plastic materials

Technical specifications


Attributes
Length230 mm
Width280 mm
Grain600
Show UNSPSC/ECL@SS
£ 39.44 excl. VAT
/ Each
£ 47.33 incl. VAT
  • Sold out