Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
BOSCH 2608607459 SAND SHEETS 115X107 GRIT 180 FOR WOOD/PAINT PK 10
BOSCH 2608607459 SAND SHEETS 115X107 GRIT 180 FOR WOOD/PAINT PK 10
Abrasive sheets, set of 10
References
bosch:
2608607459
rubix:
80161411
ean:
3165140343893
Technical specifications
Length
107
mm
Width
115
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608607459 SAND SHEETS 115X107 GRIT 180 FOR WOOD/PAINT PK 10
Abrasive paper C430, pack of 10
Technical specifications
Attributes
Logistic Weight
74
g
Packaged dimensions (D x W x H)
171
x
127
x
13
mm
Package weight
63
g
Length
107
mm
Width
115
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.96
excl. VAT
/
Each
£
5.95
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DEWALT SANDING SHEET 115 X 115MM 80 GRADE PACK OF 10 DT3022-QZ
NORTON 63642532957 230 X 280 WET AND DRY SHEET P180 T489
ROEBUCK 6868341 WET & DRY PAPER SHEET 230 X 280 MM P60
ROEBUCK 77696088888 F2504 ABRASIVE NON-WOVEN MAROON PAD PACK OF 10
NORTON 63642558012 SANDING SHEET 230X115M A275 P120 PACK 100
NORTON 77696081105 STANDARD SHEETS T100-230X280#180
MIRKA 8019002037 MIRLON 152 X 229 MM VF 360 MAROON SINGLE
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
3M 546457 SCOTCH-BRITE HAND PAD 7448 152MMX228MM ULF
ROEBUCK 866900 STICK-ON ABRASIVE SHEET 70 X 125 MM G240
"3M 7100082599 3M-7446 SCOTCHBRITE POLISHING PAD GREY 6""X9"
3M 02044 WET/DRY SHEET 41Q 140MM X 230MM P2000 PACK 50
NORTON PAD 150X230MM F4807 77696046252
ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120
NORTON 63642531786 STANDARD SHEET R222 230X280MM P240 PACK 50