Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
KLINGSPOR 2103 KL371 XCOAT.ABRAS.SHEETS 230X280MM P80
KLINGSPOR 2103 KL371 XCOAT.ABRAS.SHEETS 230X280MM P80
Sheet + QC canvas KL 371 X
References
klingspor:
2103
rubix:
277A1787
ean:
4014855015047
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
Product details
Technical specifications
Product details : KLINGSPOR 2103 KL371 XCOAT.ABRAS.SHEETS 230X280MM P80
Glue binder. Corundum grain. Tight powdering. X-toile support.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.70
excl. VAT
/
Each
£
0.84
incl. VAT
Delivery usually within (
2
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 2100 KL371 BLUE ALI/OXIDE SHEET 230 X 280MM P40
3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220
3M 62907 UTILITY CLOTH SHEET 314D 230MMX280MM P320
NORTON 63642531785 CLOTH SHEET ALU/OX 230X280X220G R222
NORTON SANDING SHEET 77696081114
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P80
MIRKA 5412905080 ABRANET 75 X 100MM GRIP P80 PACK 50
NORTON 63642531789 AO 320G 230X280 PK50
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET 158MMX224MM A FIN PK20
KLINGSPOR 269444 P120 SAND PAPER SHEET
KLINGSPOR 186794 WET & DRY SHEETS 1500 GRIT 230 X 280MM PACK OF 50
DEWALT DETAIL SANDING SHEETS 93 X 93MM 120 GRADE PACK OF 10 DT3093-QZ
3M 35114 GRIPPY SANDING CLOTH 139 MM X 114 MM P1200 7100142936