3M A02014 WETORDRY PAPER SHEET 734 230MMX280MM P240 PK50


3M Wetordry Paper Sheet

References
3m:A02014
rubix:88828123
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain240

Product details : 3M A02014 WETORDRY PAPER SHEET 734 230MMX280MM P240 PK50


3M Wetordry Paper Sheet 734 is a sharp, abrasive silicon carbide material on a flexible and conformable water resistant paper backing
Use 3M Wetordry Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials. Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They're backed with a flexible and conformable water resistant paper for easier handling. Use them for off-hand sanding on panelling, lacquer surfaces and metal components

Strengths

Longer life
Good surface quality
Flexible and conformable water resistant backing
Can be used for both wet or dry applications
Wide range of grades available

Applications

Finishing
Surface Preparation

Technical specifications


Attributes
Length280 mm
Width230 mm
Grain240
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
  • Sold out