SIA 4132.9840.2922.52 6120 EX CUT SIAVLIES HANDPAD 152 X 229 BROWN


6120 siafleece

References
sia abrasives:F03E014K31
rubix:208A6382
manufacturer :4132.9840.2922.52
brand logo
brand logo
Technical specifications
Length229 mm
Width152 mm
GrainOther
See all Specifications

Product details : SIA 4132.9840.2922.52 6120 EX CUT SIAVLIES HANDPAD 152 X 229 BROWN


For even surface finishes in manual and portable machine sanding, 6120 siafleece can be used for dry and wet sanding and impresses due to its high conformability, consistent performance over the entire lifetime, low tendency to clog, and consistently high surface quality.

Strengths

▶ Highly flexible and adaptable to contours
▶ For manual or portable machine sanding
▶ Low clogging
▶ Suitable for general use in dry and wet sanding applications

Applications

– Removal of rust
– Removal of discolouration
– Structuring and finishing

Technical specifications


Attributes
Length229 mm
Width152 mm
GrainOther
ColourBrown
Type2922 Extra cut A
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
  • Usually arrives within 14 working days