Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 6X7MM
BRITOOL EXPERT OFFSET RING WRENCH 6X7MM
Fixed and variable opening wrench Expert
References
expert:
E113321
rubix:
2014020
ean:
3258951133217
Technical specifications
Opening
6
Length
170
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 6X7MM
Technical specifications
Attributes
Opening
6
Length
170
mm
Weight
45
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.51
excl. VAT
/
Each
£
9.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EXPERT E110943 BRITOOL QUADBOX WRENCH 8-10-12-13MM
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 14MM 8298252 4S-RW14
BAHCO 8070 C ADJUSTABLE WRENCH 6IN
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 9MM 865382
ROEBUCK RING SPANNER 11X13
GEDORE RING SPANNER 2 A 24
"895920 4-IN-1 RATCHET RING SPANNER 8"" 10-12"" 13 MM - METRIC"
MELCO BOX SPANNER TBA4 2X3 BA
BAHCO 133SGM-55 OPEN END WRENCH
GEDORE 12X13MMFLATRINGSPANN 4 12X13
FACOM ANG.SOCK.WREN 75.22
FACOM COMBINATION WRENCH 39.8
SKF SNL HOOK SPANNER 45MM HN6/SNL
FACOM METRIC OPEN END WRENCH 10 X 11MM - SAFETY LOCK SYSTEM
BAHCO 28M-22 DOUBLE END SOCKET WRENCH