Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
RACCO 136051 INSERTS FOR A 136341 TOOL BOX
RACCO 136051 INSERTS FOR A 136341 TOOL BOX
Equipped storage module Raaco
References
raaco:
136051
rubix:
80182008
ean:
5733439136051
Technical specifications
Number of elements
2
See all Specifications
Product details
Technical specifications
Product details : RACCO 136051 INSERTS FOR A 136341 TOOL BOX
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
273
x
134
mm
Logistic Weight
284
g
Package weight
324
g
Number of elements
2
Height
10
mm
Width
134
mm
Depth
273
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.12
excl. VAT
/
Each
£
6.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODULE PUNCHES
FACOM SLS 9 PIECE CUTTING, MEASURING & FILE SET IN FOAM MODULE
PEUGEOT / FACOM PM.384 FOAM TRAY FOR NUTS AND BOLTS
FACOM 9PC OPEN ENDED SPANNER MOD.44-1
GEDORE 1500ES 400 TOOL MODULE
ROEBUCK SHADOW FOAM INLAY 6 SLOT POZI SCREWDRIVER TYPEA 180X410X30MM
FACOM MOD.ATXRPB PROTWIST SCRWDRVER SET
GEDORE FOAM MODULE 1500-CT1-VDE-142
FACOM 18-60MM PLIER MODULE MOD.PC
ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEA 180X410X30MM
FACOM MOD.440-1XL MOD COMBINATION SPANNER SET 440-1XL 17 PIECE
FACOM MODM.MI6 IMPACT TOOLS 200C FOAM MODULE
898324 FOAM INLAY SPANNERS AND SCREWDRIVERS TYPE A 540 X 410 X 30MM
RAACO 137966 HANDY BOXXSER 4 X 5 X 5
FACOM MOD.HLBPB MODULE LONG HEX SOCKET