Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE ENDED RING SPANNER 16 X 17MM
ROEBUCK DOUBLE ENDED RING SPANNER 16 X 17MM
Double ended offset ring spanner - metric
References
roebuck:
4972176
rubix:
248245
Technical specifications
Opening
16x17
Length
246
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DOUBLE ENDED RING SPANNER 16 X 17MM
Forged, chromium vanadium.
Handle satin finish, polished jaw and chrome plating throughout the tool.
Technical specifications
Attributes
Opening
16x17
Length
246
mm
Finishing
Satin
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.79
excl. VAT
/
Each
£
24.95
incl. VAT
Sold out
Select variants (7)
Add to cart
Check our products from related categories
BAHCO 6M-19-24 OPEN END WRENCH
FACOM FLARE NUT SPANNER 42.24 X 27
FACOM METRIC OPEN END WRENCH 12 X 13MM - SAFETY LOCK SYSTEM
STAHLWILLE 2501062 3/8 INCH DRIVE X 1.7/16 AF HD CROWFOOT
FACOM 74AT.10 NUT SPINNER 10MM
BAHCO 6M-20-22 OPEN END WRENCH
GEDORE 1B SERIES COMBINATION SPANNER 11/16 INCH A/F
BAHCO 1936M-12-13 TUBULAR HEX SOCKET WRENCH
GEDORE 10MMVDEOPENENDSPANER VDE 894 10
BAHCO 1RM-8 RATCHET COMBI SPANNER
GEDORE 1B-1/2AF 1B SERIES COMBINATION SPANNER 1/2 INCH A/F
BAHCO 9073 ERGO 34MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 308MM
ROEBUCK 880483 OFF-SET COMBINATION WRENCH 21MM
SINGLE RING SPANNER 36MM 6034220
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 10MM 865401