Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T6
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T6
Screwdriver bit socket Expert
References
expert:
E030118
rubix:
2517467
ean:
3258950301181
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T6
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T6
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T6
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
GEODORE 3/8IN SQ. DR. BIT SOCKET TO 4MM MPIN30L495
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T30
STAHLWILLE 02100020 3/8 INCH DRIVE X T20 INT.TORX SCREWDRIVER SOCKET
"STAHLWILLE 03261412 1/2"" DRIVE LONG IN HEX SOCKET M12"
STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T20
GEDORE IN19 5/16 HEX BIT
STAHLWILLE 01350010 1/4 INCH DRIVE X T10 TORX SOCKET
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 14MM LONG
STAHLWILLE 02100045 3/8 INCH DRIVE X T45 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
FACOM SOCKET SHP.6EL2A
STAHLWILLE 03050010 1/2 INCH DRIVE X 10MM INHEX SOCKET