References
Facom:513.10
Rubix:1234056
EAN:3148511817360



Product details : FACOM 235MM MOLE GRIP PLIER 513.10
513-Single clamps-short nozzles
-Fine jaws.
-Adjustment of the opening by screw.
-Presentation: cataphoresis black.
-Fine jaws.
-Adjustment of the opening by screw.
-Presentation: cataphoresis black.
Technical specifications
Attributes
| Logistic Weight | 674 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x85x27 mm |
| Package weight | 659 g |
| Nose shape | vise |
| Clamping capacity | 10.3 mm |
| Length | 235 mm |
| Capacity | 71 mm |
| Weight | 628 g |
Show UNSPSC/ECL@SS
£ 29.93 excl. VAT
/ Each
£ 35.92 incl. VAT
- Delivery usually within ( 14 ) days
