References
Stahlwille:65642145
Rubix:80116428
EAN:4018754142200




Technical specifications
| Nose shape | half-round |
|---|---|
| Clamping capacity | 14 mm |
| Length | 145 mm |
Documents
Product details : STAHLWILLE 65642145 SELF-GRIP WRENCH
Strengths
•With forged, half-round jaws
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Clamping capacity | 14 mm |
| Length | 145 mm |
| Capacity | 14 mm |
| Weight | 175 g |
| Type | wrench |
Show UNSPSC/ECL@SS
£ 27.14 excl. VAT
/ Each
£ 32.57 incl. VAT
- Usually arrives within 14 working days