FACOM LOCK GRIP PLIERS 506A

V-nose pliers

See technical information
References
Facom:506A
Rubix:155A3858
EAN:3662424019845
brand logo
Technical specifications
Nose shapeuniversal
Clamping capacity110 mm
Length250 mm
See all Specifications

Product details : FACOM LOCK GRIP PLIERS 506A


5-position buttonhole. Trigger for smooth, controlled release. Practical and safe. One-hand operation. Machined groove on top spout for clamping small-diameter tubes. Chrome-plated finish.

Technical specifications


Attributes
Packaged dimensions (D x W x H)285x125x30 mm
Package weight830 g
Nose shapeuniversal
Clamping capacity110 mm
Length250 mm
Weight790 g
Show UNSPSC/ECL@SS
£ 75.94 excl. VAT
/ Each
£ 91.13 incl. VAT
  • Delivery usually within ( 14 ) days