References
Roebuck:865204
Rubix:209A7374
EAN:3660338195839

Documents
Product details : ROEBUCK G-MAX VICE GRIPS LENGTH 270MM 865204
Rack and sprocket 6 positions to tighten all shapes.
Wide opening.
Clamping with parallel jaws.
Width of jaws: 16 mm Forged steel jaws, grooved, hardened, with toothing at 58/60 HRC.
Precise and powerful clamping (from 300 to 600 DaN).
Chromium platined jaws.
Electro coated body.
Anti corrisive coating.
Ergonomics: easy clamping and unlocking, with one hand.
Adjusting the clamping force with the knob.
Wide opening.
Clamping with parallel jaws.
Width of jaws: 16 mm Forged steel jaws, grooved, hardened, with toothing at 58/60 HRC.
Precise and powerful clamping (from 300 to 600 DaN).
Chromium platined jaws.
Electro coated body.
Anti corrisive coating.
Ergonomics: easy clamping and unlocking, with one hand.
Adjusting the clamping force with the knob.
Technical specifications
Attributes
| Clamping capacity | 290 mm |
|---|---|
| Length | 270 mm |
| Weight | 840 g |
Show UNSPSC/ECL@SS
£ 60.18 excl. VAT
/ Each
£ 72.22 incl. VAT
- Usually arrives within 14 working days
