References
Stanley:0-84-810
Rubix:80359025
EAN:3253560848101

Product details : STANLEY 0-84-810 STRAIGHT JAW MOLE GRIPS 7 INCH
Strengths
•Straight jaws ideal for tightening, clamping, twisting and turning flat objects such as sheet metal
Induction hardened jaws last longer and grip better than non-induction hardened jaws
Induction hardened jaws last longer and grip better than non-induction hardened jaws
Adjustment screw provides the ideal holding pressure
Built-in wire cutter
Induction hardened jaws last longer and grip better than non-induction hardened jaws
Induction hardened jaws last longer and grip better than non-induction hardened jaws
Adjustment screw provides the ideal holding pressure
Built-in wire cutter
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x70x245 mm |
|---|---|
| Package weight | 388 g |
| Nose shape | straight |
| Length | 225 mm |
| Type | lock-grip pliers |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- In stock: Next day delivery