ROEBUCK LARGE CAPAC VICE GRIPS, SHORT OR DEEPNOSE 55MM 845295

Large capacity vice clamp, short nose

See technical informationSee documents

References

Roebuck:845295
Rubix:209A8050
EAN:3660338075704
LARGE CAPACITY VICE GRIPS, SHORT OR DEEPNOSE Clamping capacity mm 55

Technical specifications

Nose shapeshort
Clamping capacity55 mm
Length220 mm
See all Specifications

Documents

Product details : ROEBUCK LARGE CAPAC VICE GRIPS, SHORT OR DEEPNOSE 55MM 845295


4 positions.
Black electro coated.
Unlockable with one hand operation.
Capacity : opening 55 mmDiameter: opening: 55 mmDepth: 75 mm

Technical specifications


Attributes
Nose shapeshort
Clamping capacity55 mm
Length220 mm
Weight650 g
£ 47.38 excl. VAT
/ Each
£ 56.86 incl. VAT
  • Usually arrives within 14 working days