ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 7 INCH

Self grip wrenches - straight jaw

See technical informationSee documents
References
Roebuck:4971997
Rubix:216135
EAN:3660338498268
brand logo
Technical specifications
Nose shapestraight
Clamping capacity42 mm
Length190 mm
See all Specifications
Documents

Product details : ROEBUCK SELF GRIP STRAIGHT JAW WRENCH 7 INCH


This tool has exceptional gripping power and can be locked onto the part used.
This clamp has forged chrome vanadium steel jaws and an unlocking lever for easy disassembly.
General use, sturdy spout with reinforced toothing.

Technical specifications


Attributes
Nose shapestraight
Clamping capacity42 mm
Length190 mm
Weight350 g
Show UNSPSC/ECL@SS
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
  • In stock: Next day delivery