FACOM 500APB SHORT NOSE LOCK GRIP PLIERS MULTI
FACOM 500A Standard Vise Pliers
See technical informationReferences
Facom:500APB
Rubix:238A6314
EAN:3662424020926

Product details : FACOM 500APB SHORT NOSE LOCK GRIP PLIERS MULTI
Facom, guaranteed quality!
The vice-grip reinvented: Simple, safe, solid.
One-handed, shock-free release for greater safety. Instant one-hand opening for faster work. Patented release trigger.
Total length: 230 mm - Maximum opening: Ø 80 mm.
The vice-grip reinvented: Simple, safe, solid.
One-handed, shock-free release for greater safety. Instant one-hand opening for faster work. Patented release trigger.
Total length: 230 mm - Maximum opening: Ø 80 mm.
Strengths
Short-nosed pliers. Chrome plated.
Made in France.
Made in France.
Technical specifications
Attributes
| Nose shape | short |
|---|---|
| Clamping capacity | 80 mm |
| Length | 230 mm |
| Capacity | 17 mm |
| Weight | 740 g |
Show UNSPSC/ECL@SS
£ 57.09 excl. VAT
/ Each
£ 68.51 incl. VAT
- Delivery usually within ( 14 ) days
