IRWIN 23 VISEGRIP 8R LOCKING SHEETMETAL TOOL 8IN 38548000237
Irwin 23 visegrip 8r locking sheetmetal tool 8 inch 38548000237
See technical informationReferences
Irwin:23
Rubix:1260460

Product details : IRWIN 23 VISEGRIP 8R LOCKING SHEETMETAL TOOL 8IN 38548000237
the forming and shaping of sheet material, the sheet metal tool allows for the safe handling & gripping of the metal.
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Clamping capacity | 78 mm |
| Length | 20 mm |
| Capacity | 78 mm |
| Weight | 0.57 g |
| Type | locking tool for sheet metal (vice-gripper) |
Show UNSPSC/ECL@SS
£ 29.41 excl. VAT
/ Each
£ 35.29 incl. VAT
- Usually arrives within 14 working days