FACOM LOCK-GRIP PLI 513.5

513-Single clamps-short nozzles

See technical information
References
Facom:513.5
Rubix:1234057
EAN:3148511817247
brand logo
Technical specifications
Nose shapevise
Clamping capacity6.4 mm
Length140 mm
See all Specifications

Product details : FACOM LOCK-GRIP PLI 513.5


513-Single clamps-short nozzles
-Fine jaws.
-Adjustment of the opening by screw.
-Presentation: cataphoresis black.

Technical specifications


Attributes
Logistic Weight205 g
Packaged dimensions (D x W x H)154x60x21 mm
Package weight205 g
Nose shapevise
Clamping capacity6.4 mm
Length140 mm
Capacity49 mm
Weight180 g
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
  • Delivery usually within ( 14 ) days