References
Facom:521.200
Rubix:1234090
EAN:3148511822951



Product details : FACOM LOCK-GRIP PLI 521.200
521 - Vise- pliers "sliding joint"
- Tightening force: 4000 N, adjustable.
-Forged, processed, zinc coated.
-Hardened and chromed teeth.
-Internal jaws tilting 9 ° by adjusting screw.
- Finish: chrome-plated.
- Tightening force: 4000 N, adjustable.
-Forged, processed, zinc coated.
-Hardened and chromed teeth.
-Internal jaws tilting 9 ° by adjusting screw.
- Finish: chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 1141 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x280x30 mm |
| Package weight | 1206 g |
| Nose shape | vise |
| Clamping capacity | 65 mm |
| Length | 260 mm |
| Capacity | 200 mm |
| Weight | 1110 g |
| Type | pliers-vices |
Show UNSPSC/ECL@SS
£ 122.70 excl. VAT
/ Each
£ 147.24 incl. VAT
- Delivery usually within ( 14 ) days
