FACOM LOCK-GRIP PLI 504A.180
504A- Vise clamps '' arc welding ''-"Swan neck” model
See technical informationReferences
Facom:504A.180
Rubix:1234039
EAN:3148511811115



Product details : FACOM LOCK-GRIP PLI 504A.180
504A- Vise clamps '' arc welding ''-"Swan neck” model
-Jaws in light-weight anti-sting alloy.
-Steel body.
-Maintains with high pressure the profiles, U-shaped irons, angles.
-Adjustment of the opening by screw.
- Finish: chrome-plated.
-Jaws in light-weight anti-sting alloy.
-Steel body.
-Maintains with high pressure the profiles, U-shaped irons, angles.
-Adjustment of the opening by screw.
- Finish: chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 1017 g |
|---|---|
| Packaged dimensions (D x W x H) | 365x255x30 mm |
| Package weight | 1017 g |
| Nose shape | vise |
| Clamping capacity | 180 mm |
| Length | 350 mm |
| Capacity | 125 mm |
| Weight | 927 g |
Show UNSPSC/ECL@SS
£ 76.06 excl. VAT
/ Each
£ 91.27 incl. VAT
- Delivery usually within ( 14 ) days
