STANLEY FMHT0-74886 FATMAX LOCKING MOLE GRIP PLIERS 250MM

Lockgrip Plier

See technical information
References
Stanley:FMHT0-74886
Rubix:204A0126
EAN:3253560748869
brand logo
Technical specifications
Nose shapecurved
Length250 mm
See all Specifications

Product details : STANLEY FMHT0-74886 FATMAX LOCKING MOLE GRIP PLIERS 250MM


Strengths

•Easy release - when the TRULOCK is disengaged the squeeze to release lever is simple to operate
Security - no accidental release due to TRULOCK
Eyebolts for higher torque tightening and faster winding
Firm grip - optimised jaw and tooth geometry design delivers outstanding grip performance
High performance steel protected by a striking rust resistant black finish
Induction hardened CR-V Jaws for long-life service and reduced tooth wear
More leverage; more tightening leverage; comfortable to use
New rust resistant black finish on high-performance steel for a longer life
Completed and consistent range for all applications

Technical specifications


Attributes
Nose shapecurved
Length250 mm
Typelock grip pliers
Show UNSPSC/ECL@SS
£ 22.77 excl. VAT
/ Each
£ 27.32 incl. VAT
  • Delivery usually within ( 7 ) days