IRWIN VISE-GRIP T0902EL4 LOCKING PLIERS 5WR 125MM
Curved Jaw Locking Pliers with Wire Cutter
See technical informationSee documentsReferences
Vise-Grip:T0902EL4
Rubix:213163

Documents
Product details : IRWIN VISE-GRIP T0902EL4 LOCKING PLIERS 5WR 125MM
VISE-GRIP® Original Curved Jaw Locking Pliers with wire cutter 5WR 125mm with a classic guarded trigger release, are designed to provide maximum locking force.curved jaw is great for securely gripping and torquing multiple surface shapes, including round pipes, square or hex bolts and more, perfect for any application that requires maximum torque. Self-energising lower jaw mechanism provides 3X more gripping power.Pivot allows jaw to align on workpiece for maximum grip without slipping or stripping. Built-in wire cutter is great for a variety of applications and material shapes.2X longer life high grade alloy steel is heat treated for maximum toughness and durability. Hex key adjusting screw tightens to draw material closer together for tighter grip & loosens to provide controlled release.
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Clamping capacity | 29 mm |
| Length | 125 mm |
| Capacity | 29 mm |
Show UNSPSC/ECL@SS
£ 14.87 excl. VAT
/ Each
£ 17.84 incl. VAT
- Usually arrives within 14 working days
