FACOM LOCK-GRIP PLI 504A.100
504A- Vise clamps '' arc welding ''-"Swan neck” model
See technical informationReferences
Facom:504A.100
Rubix:1234038
EAN:3148511811016



Product details : FACOM LOCK-GRIP PLI 504A.100
504A- Vise clamps '' arc welding ''-"Swan neck” model
-Jaws in light-weight anti-sting alloy.
-Steel body.
-Maintains with high pressure the profiles, U-shaped irons, angles.
-Adjustment of the opening by screw.
- Finish: chrome-plated.
-Jaws in light-weight anti-sting alloy.
-Steel body.
-Maintains with high pressure the profiles, U-shaped irons, angles.
-Adjustment of the opening by screw.
- Finish: chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x155x25 mm |
| Package weight | 658 g |
| Nose shape | vise |
| Clamping capacity | 100 mm |
| Length | 280 mm |
| Capacity | 80 mm |
| Weight | 655 g |
Show UNSPSC/ECL@SS
£ 59.28 excl. VAT
/ Each
£ 71.14 incl. VAT
- Delivery usually within ( 14 ) days
