References
Knipex:40 14 250
Rubix:155A4250
EAN:4003773080329






Product details : KNIPEX 4014250 UNIVERSAL GRIP PLIERS 250MM
40 14 250 Universal Grip Pliers
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action.
Clamping width round: 43 mm Clamping width square: 42 mm Clamping width hexagon: 45 mm
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action.
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Pliers body: rolled steel, high-strength. Gripping jaws: chrome vanadium electric steel, forged.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x67x20 mm |
|---|---|
| Logistic Weight | 600 g |
| Clamping capacity | 45 mm |
| Length | 250 mm |
| Weight | 600 g |
Show UNSPSC/ECL@SS
£ 31.14 excl. VAT
/ Each
£ 37.37 incl. VAT
- In stock: Next day delivery