Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
STAHLWILLE 11132020 1/4 DRIVE TOOTH BIT RATCHET
STAHLWILLE 11132020 1/4 DRIVE TOOTH BIT RATCHET
Ratchet Stahlwille
References
stahlwille:
11132020
rubix:
80991797
manufacturer :
415SGB N
ean:
4018754282944
Technical specifications
Square drive adapter
1/4
''
Length
117
mm
Product details
Technical specifications
Product details : STAHLWILLE 11132020 1/4 DRIVE TOOTH BIT RATCHET
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.06
excl. VAT
/
Each
£
92.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NJ.17A
GEDORE 3093 U3 - 3/8 RATCHET
FACOM JXL.171 3/8IN FLEX HEAD EXTENDABLE LOCK RATCHET
BRITOOL EXPERT REVERSIBLE RATCHET 1 INCH DRIVE
STAHLWILLE 435QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 3/8 INCH
ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE 90 TOOTH REV
STAHLWILLE 435QR QUICK RELEASE RATCHET 3/8 INCH DRIVE
FACOM SOCKET NJ.6A
GEDORE 3/4 RATCHET 3293 U-10
1 RATCHET REVERSIBLE 36 TEE
BRITOOL EXPERT 1/4 INCH ROUND HEAD RATCHET
GEDORE RACHET 3093 U-10
STAHLWILLE 13061015 1/2 DRIVE BREAKER BAR
FACOM RATCHET J.156
FACOM SOCKET NJ.12A