ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 1.5MM
Square head centre punch
See technical informationSee documentsReferences
Roebuck:4971899
Rubix:210323
EAN:3660338516313
Documents
Product details : ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 1.5MM
Square head centre punch For precision drilling into sheet metals.
Technical specifications
Attributes
| Diameter | 1.5 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
- In stock: Next day delivery

