Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 25. RATCHET RING SPANNER 17X19MM 41131719
STAHLWILLE 25. RATCHET RING SPANNER 17X19MM 41131719
Fixed and variable opening wrench Stahlwille
References
stahlwille:
41131719
rubix:
80120768
ean:
4018754022182
Technical specifications
Opening
17X19
Length
205
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 25. RATCHET RING SPANNER 17X19MM 41131719
Technical specifications
Attributes
Opening
17X19
Length
205
mm
Weight
188
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.90
excl. VAT
/
Each
£
45.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 020104 6004 JOKER XL SELF-SETTING SPANNER 19-24MM
STAHLWILLE 12X13 MM DBL END RING SPANNER 41051213
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 450MM
STAHLWILLE 440.27 3/8 INCH DRIVE X 27MM CROW RING SPANNER
EXTRA LONG 12MM COMBI SPANNER 6100620
GEDORE 7 XL 24 24MM XL COMBINATION WRENCH
FACOM 440.29 COMBINATION WRENCH 29MM
FACOM 11MM ANGLE DOPEN SOCKET 76.11
STAHLWILLE 41481620 1/4X5/16 DBL END OPENRING SPANNER
FACOM 45.38 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 38MM
FACOM TEE SOCKET WRENCH 99C.14
STAHLWILLE 03490052 1/2 INCH DRIVE X 1.1/8 AF CROW-RING
FACOM 2 SPARE PINS 126.E180
BAHCO 2M-27-32 RING WRENCH
STAHLWILLE 01490034 1/4 INCH DRIVE X 9/16 AF CROW RING