Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MODM.MI6PB GRAPHITE ENGINEER HAMMER IMPACT TOOL SET WITH 200C HA
FACOM MODM.MI6PB GRAPHITE ENGINEER HAMMER IMPACT TOOL SET WITH 200C HA
Foam module for tapping tools 200C
References
facom:
MODM.MI6PB
rubix:
270A2341
ean:
3148518272353
Technical specifications
Number of elements
7
See all Specifications
Product details
Technical specifications
Product details : FACOM MODM.MI6PB GRAPHITE ENGINEER HAMMER IMPACT TOOL SET WITH 200C HA
Module mousse outils de frappe 200C
- Comprising:
- 200C.40 : Composite rivet hammer 40 mm.
- 208A.32CBA : Steel sledgehammer 32 mm.
- 256.6 : Precision chisel 6 mm.
- 263.G19 : Sheathed chisel 190 mm.
- 249.G 4 - 5 - 6 mm : Sheathed pin punch.
- Foam tray PM.MODMI6.
Weight: 2,150 kg. Model MODM.MI6
Strengths
Module mousse outils de frappe 200C
Model: MODM.MI6PB
Comprising: 200C.40 : Composite rivet hammer 40 mm. 208A.32CBA : 32 mm steel sledgehammer. 256.6 : 6 mm precision chisel. 263.G19 : Sheathed chisel 190 mm. 249.G 4
5
6 mm : Sheathed pins. Foam tray PM.MODMI6. Weight: 2.150 kg.
Technical specifications
Attributes
Number of elements
7
Material
foam
Height
45
mm
Width
188
mm
Depth
418
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.30
excl. VAT
/
Each
£
182.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.SL2U 25 PIECE , 1/2 IN SOCKET SET
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE A 180X410X30MM
FACOM MODM.AT6 PROT SD FOAM MODULE 10PCE STD
GEDORE 1500 CT1-7 URA RATCHET SPANNER SET 2327678
FACOM MOD.R161-66 1/4 SOCKET MOD 6PT MM R.161B 37PC
STAHLWILLE TCS 50A/17 SOCKETS IN FOAM IMPERIAL 96838780 17 PIECE SET
FACOM MODM.CG FOAM MOD OF SHEATHED DRIFT PUNCHES
FACOM MODM.R161-36 1/4' SOCKET FOAM MOD 6PT MM R.161B 46PC
FACOM MOD.CG PUNCH SET OF 11
FACOM MODM.SHPB 1/2IN SOCKET SET 14PCS - FOAM MODULE
ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE B 175X365X30MM
FACOM MOD.CPEA0 3 PIECE MAINTENACE PLIERS MODULE
STAHLWILLE TCS 40/456/52/78/19 97 PIECE SOCKET SET 96 83 20 95
GEDORE TOOL MODULE 1500 ES-IN 19 LKM
RACCO 136051 INSERTS FOR A 136341 TOOL BOX