FACOM MOD.440-1XL MOD COMBINATION SPANNER SET 440-1XL 17 PIECE
Module 17 mixed keys OGV® from 6 to 22 and 24 mm
See technical informationReferences
Facom:MOD.440-1XL
Rubix:80014973
EAN:3148518033992

Product details : FACOM MOD.440-1XL MOD COMBINATION SPANNER SET 440-1XL 17 PIECE
Module 17 mixed keys OGV® from 6 to 22 and 24 mm
- Including:
- 440.6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm.
-Thermoformed tray XL PL. 313.
Weight: 1.938 kg.
- Including:
- 440.6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm.
-Thermoformed tray XL PL. 313.
Weight: 1.938 kg.
Technical specifications
Attributes
| Logistic Weight | 2112 g |
|---|---|
| Packaged dimensions (D x W x H) | 435x195x55 mm |
| Package weight | 2158 g |
| Number of elements | 17 |
| Material | thermoformed plastic |
| Height | 40 mm |
Show UNSPSC/ECL@SS
£ 185.33 excl. VAT
/ Each
£ 222.40 incl. VAT
- Delivery usually within ( 14 ) days
