NORBAR 120118.01 TW 5AR-N 1IN SQ. DR. N.M/LBF.FT
Industrial 5AR-N
See technical informationSee documentsReferences
Norbar Torque Tools:120118.01
Rubix:220A9545
EAN:5060207566735

Technical specifications
| Tightening torque, minimum | 700 N.m |
|---|---|
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 1 '' |
Documents
Product details : NORBAR 120118.01 TW 5AR-N 1IN SQ. DR. N.M/LBF.FT
A long-time customer favourite re-engineered to be more compactable, robust and easy to use.
Strengths
Easy to read scale is shielded from dust, dirt and spray
Unique profiled cam and reaction plate - gives much clearer ' torque break point' reducing the possibility of over torqueing
Robust construction gives accurate results to ±4% even in arduous working conditions
Easy to set accurately
Can be split and packed in two parts for a smaller, easier to transport package
Push-through ratchet allows two direction torqueing
Designed to be cost effectively serviced
New handle - more comfortable and guides operator's hand to correct position
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Unique profiled cam and reaction plate - gives much clearer ' torque break point' reducing the possibility of over torqueing
Robust construction gives accurate results to ±4% even in arduous working conditions
Easy to set accurately
Can be split and packed in two parts for a smaller, easier to transport package
Push-through ratchet allows two direction torqueing
Designed to be cost effectively serviced
New handle - more comfortable and guides operator's hand to correct position
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Applications
Ideal for heavy duty applications.
Technical specifications
Attributes
| Tightening torque, minimum | 700 N.m |
|---|---|
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 1 '' |
| Length | 700 mm |
| Weight | 9.6 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 1,047.48 excl. VAT
/ Each
£ 1,256.98 incl. VAT
- Usually arrives within 14 working days