Torque wrench type 83 CDS
Tightening torque, minimum | 80 N.m |
---|---|
Tightening torque, maximum | 400 N.m |
Square drive adapter | 3/4 '' |
Logistic Weight | 3150 g |
---|---|
Tightening torque, minimum | 80 N.m |
Tightening torque, maximum | 400 N.m |
Square drive adapter | 3/4 '' |
Length | 710 mm |
Weight | 3.2 kg |
Fixation | 20 mm |
Type | Torque wrench |
Usually arrives within 14 working days