Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58240020 1/2 SQUARE DRIVE INSERT TOOL 14 X 18
STAHLWILLE 58240020 1/2 SQUARE DRIVE INSERT TOOL 14 X 18
Square Drive Insert Tools 734
References
stahlwille:
734/20
rubix:
2018695
manufacturer :
58240020
ean:
4018754034482
Technical specifications
Length
18
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58240020 1/2 SQUARE DRIVE INSERT TOOL 14 X 18
Square Drive Insert Tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
38
x
31
x
63
mm
Logistic Weight
203
g
Length
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.99
excl. VAT
/
Each
£
49.19
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM OPEN END 10.9
STAHLWILLE 58214016 16MM OPEN END INSERT TOOL 14 X 18
GEDORE 8792-24 8792 SPIGOT FITTING RING ENDED 16 Z 24MM
STAHLWILLE 41MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58614044 OPEN END INSERT TOOL 14 X 8 7/8 INCH
STAHLWILLE 58221018 18MM RING INSERT TOOL 9 X 12
FACOM 16MM OE SPAN 14 X 18 FIT 11.16
STAHLWILLE 58221010 10MM RING INSERT TOOL 9 X 12
STAHLWILLE 58611028 OPEN END INSERT TOOL 9 X 12 7/16 INCH
GEDORE 7212-10 RING END FITTING 7691690
FACOM 19MM RING SPAN 14 X 18 FIT 13.19
STAHLWILLE 58228036 732/80.36-36MM RING SHELL TOOL
GEDORE DMKPK7 MUSHROOM HEAD DREMASTER
STAHLWILLE 58611016 OPEN END INSERT TOOL 9 X 12 1/4 INCH
STAHLWILLE 58224041 41MM RING INSERT TOOL 14 X 18