Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58631024 OPEN RING INSERT TOOL 9 X 12 3/8 INCH
STAHLWILLE 58631024 OPEN RING INSERT TOOL 9 X 12 3/8 INCH
733a/10 Series A/F 9x12mm Open Ring Insert Tools
References
stahlwille:
58631024
rubix:
2517112
ean:
4018754035250
Technical specifications
Opening
21.5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58631024 OPEN RING INSERT TOOL 9 X 12 3/8 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
22
x
43
mm
Logistic Weight
55
g
Opening
21.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.61
excl. VAT
/
Each
£
54.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM RING END 13.14
GEDORE 8796-30 22MM SPIGOT FITTING RING ENDED 30MM
STAHLWILLE 58224022 22MM RING INSERT TOOL 14 X 18
STAHLWILLE 58221018 18MM RING INSERT TOOL 9 X 12
FACOM RING END 12.8
STAHLWILLE 58221019 19MM RING INSERT TOOL 9 X 12
FACOM OPEN END 20.18
GEDORE 8792-13 8792 SPIGOT FITTING RING ENDED 16 Z 13MM
GEDORE 7212-12 RING END FITTING 7677940
FACOM 16MM OE 9 X 12 FITTING 10.16
STAHLWILLE 58611028 OPEN END INSERT TOOL 9 X 12 7/16 INCH
GEDORE 8792-27 8792 SPIGOT FITTING RING ENDED 16 Z 27MM
STAHLWILLE 58221014 14MM RING INSERT TOOL 9 X 12
STAHLWILLE 58214032 32MM OPEN END INSERT TOOL 14 X 18
FACOM 12MM OE 9 X 12 FITTING 10.12