Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58221018 18MM RING INSERT TOOL 9 X 12
STAHLWILLE 58221018 18MM RING INSERT TOOL 9 X 12
Ring Insert Tools 732//10 9x12mm
References
stahlwille:
58221018
rubix:
2517059
ean:
4018754034154
Technical specifications
Opening
18
Length
17.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58221018 18MM RING INSERT TOOL 9 X 12
Ring Insert Tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
28
x
49
mm
Logistic Weight
56
g
Opening
18
Length
17.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.97
excl. VAT
/
Each
£
47.96
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
STAHLWILLE 58631034 OPEN RING INSERT TOOL 9 X 12 9/16 INCH
FACOM 21MM OE SPAN 14 X 18 FITTING 11.21
GEDORE DMKPK7 MUSHROOM HEAD DREMASTER
STAHLWILLE 58621038 RING INSERT TOOL 9 X 12 11/16 INCH
STAHLWILLE 58224022 22MM RING INSERT TOOL 14 X 18
STAHLWILLE TORQUE WRENCH ADAPTOR 58290040
GEDORE 8792-15 8792 SPIGOT FITTING RING ENDED 16 Z 15MM
STAHLWILLE 58231016 16MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58621016 RING INSERT TOOL 9 X 12 1/4 INCH
STAHLWILLE 58231012 12MM OPEN RING INSERT TOOL 9 X 12
FACOM 13.36 TORQUE WRENCH POLYGON DRIVE 36MM
STAHLWILLE 58214030 30MM OPEN END INSERT TOOL 14 X 18
GEDORE RING END 24MM 7218-24
FACOM OPEN END 20.18
STAHLWILLE 58214018 18MM OPEN END INSERT TOOL 14 X 18