Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58631036 OPEN RING INSERT TOOL 9 X 12 5/8 INCH
STAHLWILLE 58631036 OPEN RING INSERT TOOL 9 X 12 5/8 INCH
733a/10 Series A/F 9x12mm Open Ring Insert Tools
References
stahlwille:
58631036
rubix:
2517116
ean:
4018754035298
Technical specifications
Opening
30.5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58631036 OPEN RING INSERT TOOL 9 X 12 5/8 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
30
x
47
mm
Logistic Weight
61
g
Opening
30.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.61
excl. VAT
/
Each
£
54.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 58214036 36MM OPEN END INSERT TOOL 14 X 18
FACOM RING END 13.17
STAHWILLE 7788 SQ DRIVE ADAPTOR 3/8 SOCKET X 3/4 PLUG
FACOM OPEN END 20.18
FACOM 13MM OE SPANNER 14 X 18 FITTING 11.13
STAHLWILLE 58214038 38MM OPEN END INSERT TOOL 14 X 18
GEDORE 1565494 8799-36 RING END FITTING 28.Z 36MM
GEDORE RING END 24MM 7218-24
STAHLWILLE 58614042 OPEN END INSERT TOOL 14 X 8 13/16 INCH
STAHLWILLE 58228036 732/80.36-36MM RING SHELL TOOL
FACOM 23MM OPEN END SPANNER 14 X 18 FITTING 11.23
FACOM 15MM OE SPAN 14 X 18 FIT 11.15
STAHLWILLE TORQUE WRENCH ADAPTOR 58290040
STAHLWILLE 58214032 32MM OPEN END INSERT TOOL 14 X 18
FACOM OPEN END 20.10