STAHLWILLE 735 10 1/2 INCH DRIVE RATCHET INSERT 9 X 12
735 Fine-tooth ratchet insert adapter
See technical informationSee documentsReferences
Stahlwille:58250010
Rubix:4512778
Manufacturer :735/10
EAN:4018754034529



Documents
Product details : STAHLWILLE 735 10 1/2 INCH DRIVE RATCHET INSERT 9 X 12
- Made in Germany - STAHLWILLE fine-tooth ratchet for {369} connection inserts, switchable, chrome alloy steel, 58250004
- Suitable for all tools (regardless of manufacturer) 9 x 12 mm with socket
- 60° teeth allow a working angle of only 6°, for efficient work even in confined spaces
- Maximum torque: 42 N·m
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Fixation | 12 mm |
| Length | 33 mm |
| Tightening torque, minimum | 10 N.m |
| Tightening torque, maximum | 100 N.m |
| Precision | denture fine, 60 dents, angle de travail 6° |
Show UNSPSC/ECL@SS
£ 94.22 excl. VAT
/ Each
£ 113.06 incl. VAT
- In stock: Next day delivery
