Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometer ratchet
STAHLWILLE 58254004 1/4 DRIVE RATCHET INSERT 9 X 12
STAHLWILLE 58254004 1/4 DRIVE RATCHET INSERT 9 X 12
ratchet ratchet 9 x 12 mm
References
stahlwille:
58254004
rubix:
2018690
manufacturer :
725/4
ean:
4018754140787
Technical specifications
Square drive adapter
1/4
''
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58254004 1/4 DRIVE RATCHET INSERT 9 X 12
reversible, 22 teeth.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
19
x
22
x
59
mm
Logistic Weight
62
g
Square drive adapter
1/4
''
Length
17.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.37
excl. VAT
/
Each
£
98.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 735 5 3/8 INCH DRIVE RATCHET INSERT 9 X 12
FACOM SQUARE DRIVE S.203E
FACOM ADAPTER J.274
STAHLWILLE 58255005 SIZE 5 BIT RATCHET TOOL
FACOM 1/4 DR RATCHET 9X12 FITT R.372
BAHCO TAWM12340 ELECTRICAL TORQ-ANGLE-MEM 17-340NM
STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
FACOM RATCHET J.372
FACOM S.382 1/2IN RATCHET HEAD DRIVE 14 X 18 MM
STAHLWILLE S4 RATCHET TOOL 58255004
FACOM 3/8DR COMPACT RATCHET J.372V
FACOM RATCHET S.372V
58253020 STAHLWILLE 725QR/20 INSERT RATCHET
FACOM TORQUE WRENCH S.152
FACOM SQUARE DRIVE S.373