References
Stahlwille:58250100
Rubix:2536209
Manufacturer :735/100
EAN:4018754239627



Product details : STAHLWILLE 735/100 3/4 DRIVE RATCHET INSERT 22X28 58250100
Ratchet bit 735/100 with through square bit, 30 teeth.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x76x135 mm |
|---|---|
| Logistic Weight | 1915 g |
| Square drive adapter | 3/4 '' |
| Length | 55 mm |
| Tightening torque, maximum | 1000 N.m |
Show UNSPSC/ECL@SS
£ 480.21 excl. VAT
/ Each
£ 576.25 incl. VAT
- Usually arrives within 14 working days
