Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometer ratchet
FACOM ADAPTER S.284
FACOM ADAPTER S.284
Adapter
References
facom:
S.284
rubix:
1240785
ean:
3148510586007
Technical specifications
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : FACOM ADAPTER S.284
Strengths
•BITS: bits 9 x 12 mm on wrenches max capacity 100 N. m. - bits 14 x 18 mm on wrenches max capacity 600 N. m
Technical specifications
Attributes
Logistic Weight
154
g
Packaged dimensions (D x W x H)
75
x
35
x
30
mm
Package weight
154
g
Square drive adapter
1/2
''
Tightening torque, maximum
600
N.m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.75
excl. VAT
/
Each
£
81.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM RATCHET S.372
STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
STAHLWILLE 735 10 1/2 INCH DRIVE RATCHET INSERT 9 X 12
STAHLWILLE 58251065 3/4 DRIVE RATCHET INSERT
STAHLWILLE 58255005 SIZE 5 BIT RATCHET TOOL
STAHLWILLE 735 5 3/8 INCH DRIVE RATCHET INSERT 9 X 12
FACOM 3/8DR COMPACT RATCHET J.372V
FACOM SQUARE DRIVE S.203E
58253020 STAHLWILLE 725QR/20 INSERT RATCHET
FACOM RATCHET K.382A
STAHLWILLE RATCHET INSERT TOOL 3/4 INCH DRIVE 14 X 18 HEAVY DUTY
FACOM TORQUE WRENCH S.152
FACOM 1/4 DR RATCHET 9X12 FITT R.372
FACOM ADAPTER J.274
FACOM RATCHET J.152