BAHCO TAWM12340 ELECTRICAL TORQ-ANGLE-MEM 17-340NM


Angle Wrench

References
bahco:TAWM12340
rubix:214A4731
ean:7314150274925
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
See all Specifications

Product details : BAHCO TAWM12340 ELECTRICAL TORQ-ANGLE-MEM 17-340NM


Torque units in N·m, kg.cm, dN·m, ft.lb, lb.in and angle units in degrees 
Torque range covers from 7 to 800 N·m and from 5.1 to 590 ft.lb 
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC 
Memory capacity of 1,500 readings and up to 50 presets 
Plug and play USB data download to Excel format 
Torque, angle, torque and angle, torque then angle, preset and job modes  
Counter 
Data and set value retention during battery exchange 
Programmable automatic shut-off time 
Programmable Recalibration warning 
More advanced configurations and settings available in the user manual 
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque 
Visual (dual LEDs + backlit LCD display), audio and vibration signal 
40-tooth fixed ratchet heads from 3/8" to ¾" square drives 
All in a metal body and bezel for higher strength and duration 
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included) 
Supplied in sturdy blow mould case 
Supplied with a factory declaration of conformity and CE marking 
Made in USA

Torque Range : 17-340NM
Drive size: 3/8 inch
Weight : 1.97kg

Technical specifications


Attributes
Logistic Weight2587 g
Square drive adapter1/2 ''
Length670 mm
Tightening torque, minimum17 N.m
Tightening torque, maximum340 N.m
Diameter (inch)1/2 ''
Show UNSPSC/ECL@SS
£ 1,308.07 excl. VAT
/ Each
£ 1,569.68 incl. VAT
  • Usually arrives within 14 working days