References
Facom:S.372
Rubix:1240831
EAN:3148510589008

Product details : FACOM RATCHET S.372
Strengths
•COMPATIBILITY: For use with pivot handle S. 305P
Technical specifications
Attributes
| Logistic Weight | 198 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x55x40 mm |
| Package weight | 198 g |
| Square drive adapter | 1/2 '' |
| Fixation | 12 mm |
| Length | 15 mm |
Show UNSPSC/ECL@SS
£ 90.22 excl. VAT
/ Each
£ 108.26 incl. VAT
- Delivery usually within ( 14 ) days
