FACOM S.382 1/2IN RATCHET HEAD DRIVE 14 X 18 MM
Ratchet - attachment 14 x 18 mm
See technical informationReferences
Facom:S.382
Rubix:270A2327
EAN:3148510589107

Product details : FACOM S.382 1/2IN RATCHET HEAD DRIVE 14 X 18 MM
Ratchet
- 72-tooth ratchet for 5° pick-up.
- For use with pivot handle S.305P.
- Square: 1/2".
- Maximum torque: 350 N.m.
Weight: 300 g.
- 72-tooth ratchet for 5° pick-up.
- For use with pivot handle S.305P.
- Square: 1/2".
- Maximum torque: 350 N.m.
Weight: 300 g.
Technical specifications
Attributes
| Logistic Weight | 303 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x55x45 mm |
| Package weight | 310 g |
| Square drive adapter | 1/2 '' |
| Fixation | 12.7 mm |
| Length | 27 mm |
| Tightening torque, maximum | 350 N.m |
Show UNSPSC/ECL@SS
£ 93.73 excl. VAT
/ Each
£ 112.48 incl. VAT
- Delivery usually within ( 14 ) days
