References
Facom:K.383
Rubix:1239164
EAN:3148510312026



Product details : FACOM SQUARE DRIVE K.383
Square drives.
- Are used with the pivot handle S.305P, except for the model K. 383. Square 39906mm.
- Are used with the pivot handle S.305P, except for the model K. 383. Square 39906mm.
Applications
are used with the pivot handle S. 305P, except for the model K. 383.
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x50x40 mm |
| Package weight | 340 g |
| Square drive adapter | 3/4 '' |
| Fixation | 22 mm |
| Length | 27 mm |
| Tightening torque, minimum | 3 N.m |
| Tightening torque, maximum | 4 N.m |
Show UNSPSC/ECL@SS
£ 81.47 excl. VAT
/ Each
£ 97.76 incl. VAT
- Delivery usually within ( 14 ) days
