Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometer ratchet
FACOM RATCHET S.372V
FACOM RATCHET S.372V
Compact Ratchet
References
facom:
S.372V
rubix:
1240832
ean:
3148510589039
Technical specifications
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : FACOM RATCHET S.372V
Strengths
•COMPATIBILITY: For use with pivot handle S. 305P
Technical specifications
Attributes
Logistic Weight
188
g
Packaged dimensions (D x W x H)
55
x
45
x
40
mm
Package weight
188
g
Square drive adapter
1/2
''
Length
15
mm
Diameter (inch)
1,49
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.75
excl. VAT
/
Each
£
110.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE S4 RATCHET TOOL 58255004
STAHLWILLE 58254004 1/4 DRIVE RATCHET INSERT 9 X 12
STAHLWILLE RATCHET INSERT TOOL 3/4 INCH DRIVE 14 X 18 HEAVY DUTY
STAHLWILLE 735 40 3/4 INCH DRIVE RATCHET INSERT 14 X 18
STAHLWILLE 735 5 3/8 INCH DRIVE RATCHET INSERT 9 X 12
FACOM SQUARE DRIVE J.203E
FACOM 3/8DR COMPACT RATCHET J.372V
STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
FACOM 1/4 DR RATCHET 9X12 FITT R.372
STAHLWILLE 58255005 SIZE 5 BIT RATCHET TOOL
FACOM RATCHET S.382V
BAHCO TAWM34800 ELECTRONIC TORQUE ANGLE-MEM 40-800 NM
FACOM SQUARE DRIVE K.383
FACOM SQUARE DRIVE R.373
FACOM RATCHET J.372