BAHCO 2101G-180IP SIDE CUTTER 2101G-180


ERGO™ Side Cutting Pliers with Self Opening Dual-Component Handle and Phosphate Finish

References
bahco:2101G-180IP
rubix:80023292
ean:7314150106523
brand logo
brand logo
Technical specifications
Length180 mm
Weight230 g
See all Specifications

Product details : BAHCO 2101G-180IP SIDE CUTTER 2101G-180


Side cutting pliers developed in according to the scientific Ergo process ISO 5749. Finished black with anti-corrosion treated. High performance alloy steel, Ergo handles with 2-component combination, thermoplastic surface on tough polypropylene which gives a superior grip.

Strengths

Cutting radius progresses along edge in order to cut hard material such as piano wire close to the joint as well as soft materials|Screw joint provides excellent running and accurate alignment of cutting edges|Round-shaped jaws give improved accessibility in confined spaces|Equipped with a patented return spring featuring an on/off function|Induction hardened cutting edges|Maximum comfort with minimum effort due to ergonomic design|Comfortable two-component handles provide excellent grip|Greater leverage and cutting capacity thanks to joint position|Self-opening handles when spring activated

Technical specifications


Attributes
Logistic Weight220 g
Length180 mm
Weight230 g
Length of noses20 mm
TypeSide Cutting Plier
Show UNSPSC/ECL@SS
£ 34.49 excl. VAT
/ Each
£ 41.39 incl. VAT
  • Usually arrives within 14 working days