References
Facom:817.20
Rubix:1235478
EAN:3148512049807

Product details : FACOM BEVEL SQUARE 817.20
817-False squares
- Rectified steel surface and edges.
- Rectified steel surface and edges.
Technical specifications
Attributes
| Logistic Weight | 572 g |
|---|---|
| Packaged dimensions (D x W x H) | 210x45x20 mm |
| Package weight | 572 g |
| Length | 200 mm |
| Height | 195 mm |
Show UNSPSC/ECL@SS
£ 84.66 excl. VAT
/ Each
£ 101.59 incl. VAT
- Delivery usually within ( 14 ) days
